Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/2INX100FT EXTREMEFLEX BEV RED MIC https://www.bdiexpress.com/medias/INDCTHHOSEXX-EXTREMEFLEX-BEV-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY5MHxpbWFnZS9qcGVnfGFEYzNMMmcwTXk4eE1UQXdNemN6TWpFNU56UXdOaTlKVGtSRFZFaElUMU5GV0ZoZlJWaFVVa1ZOUlVaTVJWaGZRa1ZXWDFKRVh6TXdNSGd6TURBdWFuQm58Mzc5YWE2YmJjNjlmOWEwMGM4OGEwYzdkNWYxMjViODAwYmYyOTA1NTlkYTY4NzM2ZGFiOWVhYjM0MjA2M2Y1NA
24472935 Hoses 

CONTINENTAL CONTINENTAL

1-1/2INX100FT EXTREMEFLEX BEV RED MIC

Description

1-1/2IN EXTREMEFLEX BEV RED MIC HOSE ; POR FOOD AND BEVERAGE 100FT L

Food and Beverage Hose; 1-1/2" Inside Diameter; 2.03" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure

Part #

20801541

BDI #
24472935

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.38
EAN
0037256565618
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-30 To 220 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Liquid Transfer | Beer | Wine | Distillery | Beverage
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Galvanized Wire Helix | with EZ Clean Cover
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
93
Long Description
Food and Beverage Hose; 1-1/2" Inside Diameter; 2.03" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.03 Inch | 51.562 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh