CONTINENTAL
CONTINENTAL
1-1/2INX100FT EZ GLIDE WINE 150
CONTINENTAL CONTINENTAL
Description
1-1/2IN EZ GLIDE WINE 150 HOSE ; POR LIQUID 100FT L SYNTHETIC FABRIC
Food and Liquid Hose; 1-1/2" Inside Diameter; 2.06" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White | Gray; 150 PSI | 10.3 Bar Operating Pressure
Part #
20829361
BDI #
24579111
Details
4770.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2INX100FT-EZ-GLIDE-WINE-150/p/24579111
Your Price
$ 4,770.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.455
EAN
0037256565960
Product Group - BDI
F02192
Type of Hose
Food and Liquid
Inner Material
Rubber
Outer Material
Rubber
Color
White | Gray
Operating Temperature Range
-20 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
3" Bend Radius | Synthetic Fabric Plies
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.00
Noun
Hose
Keyword String
Food and Liquid
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
93
Long Description
Food and Liquid Hose; 1-1/2" Inside Diameter; 2.06" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White | Gray; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.06 Inch | 52.324 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh