https://www.bdiexpress.com/medias/INDCTHHOSEXX-FW-WTR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0NHxpbWFnZS9qcGVnfGFERTNMMmcxTVM4eE1UQXdNemN6TWpVNU1EWXlNaTlKVGtSRFZFaElUMU5GV0ZoZlJsZGZWMVJTWDBKTVMxOHpNREI0TXpBd0xtcHdad3w1ZjNhMzFmZTVjNWVkZTBmYTE4YzY2NThhNzU2NWRhMWE4MDE2YWEzOGM0MTczM2VmOTQxMDFmNzNmYjY5YWM0
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FW-WTR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0NHxpbWFnZS9qcGVnfGFERTNMMmcxTVM4eE1UQXdNemN6TWpVNU1EWXlNaTlKVGtSRFZFaElUMU5GV0ZoZlJsZGZWMVJTWDBKTVMxOHpNREI0TXpBd0xtcHdad3w1ZjNhMzFmZTVjNWVkZTBmYTE4YzY2NThhNzU2NWRhMWE4MDE2YWEzOGM0MTczM2VmOTQxMDFmNzNmYjY5YWM0
CONTINENTAL
CONTINENTAL
1-1/2INX100FT FLEXWING WATER S/D
CONTINENTAL CONTINENTAL
Description
1-1/2INX100FT FLEXWING WATER S/D HOSE ; SBR 100FT/REL
Water Hose; 1-1/2" Inside Diameter; 1.84" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
20462935
BDI #
24576495
Details
21.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2INX100FT-FLEXWING-WATER-S-D/p/24576495
Your Price
$ 21.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.288
EAN
0037256485978
Product Group - BDI
F02192
Type of Hose
Water Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Industrial | Agricultural | Construction
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
63
Long Description
Water Hose; 1-1/2" Inside Diameter; 1.84" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
1.84 Inch | 46.736 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

