GATES
GATES
1-1/2INX100FT MASTER FLEX 101CL WATER
GATES GATES
Description
1-1/2" X 100' WATER HOSE ; 100FT/REL
Suction and Discharge; 1-1/2" Inside Diameter; 1.82" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 90 PSI - 6.2 Bar Operating Pressure
Part #
7744-2103
BDI #
18202048
Details
8.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2INX100FT-MASTER-FLEX-101CL-WATER/p/18202048
Your Price
$ 8.91 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.213
EAN
0072053308587
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-10 To 130 Deg F
Operating Pressure
90 PSI | 6.2 Bar
Typical Use
Agriculture | Industrial
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Rigid Thermoplastic Helix | Bend Radius 5 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Weight / LBS
47
Long Description
Suction and Discharge; 1-1/2" Inside Diameter; 1.82" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 90 PSI - 6.2 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.82 Inch | 46.228 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


