https://www.bdiexpress.com/medias/INDGATHOSEXX-MF300EPDM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0MXxpbWFnZS9qcGVnfGFHRXhMMmhrWkM4eE1EYzJPRFU1TURZMk56Z3dOaTlKVGtSSFFWUklUMU5GV0ZoZlRVWXpNREJGVUVSTlgwSk1TMTh6TURCNE16QXdMbXB3Wnd8NGE2OTlmNTAyNmFjY2E1MDQ0OWE3MjEwYzI0ZjQyZjZhYzQ2MGRmOTgyZDU0MGE4YjhkMjMyNDgzNDZjZTk3Zg
https://www.bdiexpress.com/medias/INDGATHOSEXX-MF300EPDM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0MXxpbWFnZS9qcGVnfGFHRXhMMmhrWkM4eE1EYzJPRFU1TURZMk56Z3dOaTlKVGtSSFFWUklUMU5GV0ZoZlRVWXpNREJGVUVSTlgwSk1TMTh6TURCNE16QXdMbXB3Wnd8NGE2OTlmNTAyNmFjY2E1MDQ0OWE3MjEwYzI0ZjQyZjZhYzQ2MGRmOTgyZDU0MGE4YjhkMjMyNDgzNDZjZTk3Zg
GATES
GATES
1-1/2INX100FT MASTER FLEX 300 EPDM MH
GATES GATES
Description
1-1/2" X 100' MATERIAL HANDLING HOSE ; 100FT/REL
Material Handling; 1-1/2" Inside Diameter; 1.96" Outside Diameter; Rubber Inner Material; PVC Outer Material; Black; 60 PSI - 4.1 Bar Operating Pressure
Part #
7744-5203
BDI #
18202346
Details
10.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2INX100FT-MASTER-FLEX-300-EPDM-MH/p/18202346
Your Price
$ 10.95 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.222
EAN
0072053641479
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
PVC
Color
Black
Operating Temperature Range
-30 To 140 Deg F
Operating Pressure
60 PSI | 4.1 Bar
Typical Use
Agricultural Spray and Fertilizer | Industrial | Septic Service | Transferring Light Abrasive | Transferring Mild Diluted Chemical
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Green Polyethylene Helix | Bend Radius 6 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Weight / LBS
49
Long Description
Material Handling; 1-1/2" Inside Diameter; 1.96" Outside Diameter; Rubber Inner Material; PVC Outer Material; Black; 60 PSI - 4.1 Bar Operating Pressure
Outside Diameter
1.96 Inch | 49.784 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

