https://www.bdiexpress.com/medias/INDCTHHOSEXX-MNSPRY-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA5NHxpbWFnZS9qcGVnfGFHSmtMMmczTkM4eE1UQXdNelkyT1RNeE5UWXhOQzlKVGtSRFZFaElUMU5GV0ZoZlRVNVRVRkpaWDFsTVYxOHpNREI0TXpBd0xtcHdad3w2MzBlZjg4OGYzNWUwN2RlZDA5Zjc0MjhlZTg2NzUxOGU4ZDIwODRhMWZjNDgwNjdiMzYyYmJlZTU2OTE5MGQw
https://www.bdiexpress.com/medias/INDCTHHOSEXX-MNSPRY-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA5NHxpbWFnZS9qcGVnfGFHSmtMMmczTkM4eE1UQXdNelkyT1RNeE5UWXhOQzlKVGtSRFZFaElUMU5GV0ZoZlRVNVRVRkpaWDFsTVYxOHpNREI0TXpBd0xtcHdad3w2MzBlZjg4OGYzNWUwN2RlZDA5Zjc0MjhlZTg2NzUxOGU4ZDIwODRhMWZjNDgwNjdiMzYyYmJlZTU2OTE5MGQw
CONTINENTAL
CONTINENTAL
1-1/2INX100FT MINE SPRAY YELLOW 1000
CONTINENTAL CONTINENTAL
Description
1-1/2INX100FT MINE SPRAY YELLOW 1000 ; WTR HOSE 100FT/REL
Mining Hose; 1-1/2" Inside Diameter; 1.98" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 1000 PSI | 68.9 Bar Operating Pressure
Part #
20024143
BDI #
424024
Details
16.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2INX100FT-MINE-SPRAY-YELLOW-1000/p/424024
Your Price
$ 16.71 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.524
EAN
0037256213045
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-20 To 210 Deg F
Operating Pressure
1000 PSI | 68.9 Bar
Typical Use
General Underground Water Spray Service | Mining Machinery
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Mining
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
108
Long Description
Mining Hose; 1-1/2" Inside Diameter; 1.98" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 1000 PSI | 68.9 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.98 Inch | 50.292 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

