https://www.bdiexpress.com/medias/INDGATHOSEXX-MUSTANG-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgxMXxpbWFnZS9qcGVnfGFERmlMMmhoWmk4eE1EYzNNVEUwTmpNd09UWTJNaTlKVGtSSFFWUklUMU5GV0ZoZlRWVlRWRUZPUjE5Q1RFdGZNekF3ZURNd01DNXFjR2N8ODliMDZlYTA5MzhmM2Q0NWEwYjRjZmVmMGZlN2E0Yjc5ZGJmMThiNGVmMDYxMDkwMjczMjJkOTQ5Y2VkYjc0NA
https://www.bdiexpress.com/medias/INDGATHOSEXX-MUSTANG-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgxMXxpbWFnZS9qcGVnfGFERmlMMmhoWmk4eE1EYzNNVEUwTmpNd09UWTJNaTlKVGtSSFFWUklUMU5GV0ZoZlRWVlRWRUZPUjE5Q1RFdGZNekF3ZURNd01DNXFjR2N8ODliMDZlYTA5MzhmM2Q0NWEwYjRjZmVmMGZlN2E0Yjc5ZGJmMThiNGVmMDYxMDkwMjczMjJkOTQ5Y2VkYjc0NA
GATES
GATES
1-1/2INX100FT MUSTANG BLACK 200PSI
GATES GATES
Description
1-1/2"X100' MUSTANG BLACK 200PSI ; CHEMICAL HOSE 100'/REEL
Chemical; 1-1/2" Inside Diameter; 2.04" Outside Diameter; Polyethylene Inner Material; Rubber Outer Material; Black; 200 PSI - 14 Bar Operating Pressure
Part #
4695-0005
BDI #
18201894
Details
39.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2INX100FT-MUSTANG-BLACK-200PSI/p/18201894
Your Price
$ 39.86 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.395
EAN
0072053650549
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Polyethylene
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Barge | Cleaning | Industrial | Ship | Storage Tank | Tank Truck
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord with Steel Wire Helix | Bend Radius 8 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Chemical
Weight / LBS
87
Long Description
Chemical; 1-1/2" Inside Diameter; 2.04" Outside Diameter; Polyethylene Inner Material; Rubber Outer Material; Black; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.04 Inch | 51.816 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

