Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/2INX100FT PYROFLEX HOT AIR III FDA https://www.bdiexpress.com/medias/INDCTHHOSEXX-PHAIII-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYwNXxpbWFnZS9qcGVnfGFEZGhMMmhpT1M4eE1UQXdNemMwTVRZd01UZ3lNaTlKVGtSRFZFaElUMU5GV0ZoZlVFaEJTVWxKWDFKRVh6TXdNSGd6TURBdWFuQm58YTliMDQzYWY2M2M0MGUzZGQyMDkzMTdhOTMxZjAzMDM5YjY5NDBkYTNkMGYwNmVjOTI1OGExMTU0MTMyZDdmZg
24578673 Hoses 

CONTINENTAL CONTINENTAL

1-1/2INX100FT PYROFLEX HOT AIR III FDA

Description

1-1/2INX100FT PYROFLEX HOT AIR III FDA ; HOSE SBR 100FT/REL

Material Handling Hose; 1-1/2" Inside Diameter; 2.04" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 100 PSI | 6.9 Bar Operating Pressure

Part #

20762191

BDI #
24578673

Details

45.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 45.00 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.432
EAN
0037256522420
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
EPDM
Outer Material
EPDM
Color
Red
Operating Temperature Range
-20 To 325 Deg F
Operating Pressure
100 PSI | 6.9 Bar
Typical Use
Conveying Hot Air with FDA Compliant Tubing that Can be Used in Unloading Edible Material
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
94
Long Description
Material Handling Hose; 1-1/2" Inside Diameter; 2.04" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 100 PSI | 6.9 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.04 Inch | 51.816 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh