https://www.bdiexpress.com/medias/INDGATHOSEXX-SANIPURE-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI1OHxpbWFnZS9qcGVnfGFHTXdMMmhqWVM4eE1EYzNNRGt5TXpVMU1qYzVPQzlKVGtSSFFWUklUMU5GV0ZoZlUwRk9TVkJWVWtWZlYwaFVYek13TUhnek1EQXVhbkJufDQ4ZDM5NzRlYmRhYzk1OThlMTc3ZWU5NjgxNmM2ZGViZmM4YzFjMDhjZmViZjAwOWE3MzU4NTEzNzFmYzk5MDA
https://www.bdiexpress.com/medias/INDGATHOSEXX-SANIPURE-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI1OHxpbWFnZS9qcGVnfGFHTXdMMmhqWVM4eE1EYzNNRGt5TXpVMU1qYzVPQzlKVGtSSFFWUklUMU5GV0ZoZlUwRk9TVkJWVWtWZlYwaFVYek13TUhnek1EQXVhbkJufDQ4ZDM5NzRlYmRhYzk1OThlMTc3ZWU5NjgxNmM2ZGViZmM4YzFjMDhjZmViZjAwOWE3MzU4NTEzNzFmYzk5MDA
GATES
GATES
1-1/2INX100FT SANI PURE F AND B 150PSI
GATES GATES
Description
1-1/2" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Food and Beverage; 1-1/2" Inside Diameter; 2.07" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 150 PSI - 10 Bar Operating Pressure
Part #
3131-0001
BDI #
18201424
Details
41.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2INX100FT-SANI-PURE-F-AND-B-150PSI/p/18201424
Your Price
$ 41.86 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.44
EAN
0072053642797
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Rubber
Outer Material
Rubber
Color
White
Operating Temperature Range
-40 To 230 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Barge | Industrial | Routing | Transfer of Animal Fat, Vegetable Oil and Edible Oil
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile | Bend Radius 18 Inch | High Tensile Synthetic Textile
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Food and Beverage
Weight / LBS
97
Long Description
Food and Beverage; 1-1/2" Inside Diameter; 2.07" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.07 Inch | 52.578 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

