Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/2INX150FT REDWING FUEL OIL RED https://www.bdiexpress.com/medias/INDCTHHOSEXX-FC-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY0NnxpbWFnZS9qcGVnfGFHRTVMMmhrWlM4eE1UQXdNemN4TXpjeE5qSTFOQzlKVGtSRFZFaElUMU5GV0ZoZlJrTmZVa1JmTXpBd2VETXdNQzVxY0djfDdlNmY1YWUyMmFmMWQzOTNiOTE3MmQ0OWRmYTIwMzA2ZTU5NjJjNzU4ZTA1ZmIxMDE0N2MyZTE0NzIyMzRmOWE
424289 Hoses 

CONTINENTAL CONTINENTAL

1-1/2INX150FT REDWING FUEL OIL RED

Description

1-1/2INX150FT REDWING FUEL OIL RED HOSE ; 150FT/REL OIL SBR

Petroleum Hose; 1-1/2" Inside Diameter; 1.8" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure

Part #

20021738

BDI #
424289

Details

3738.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,738.00 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.47
EAN
0037256122736
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Home | Commercial | Industrial Service
Price Unit
FT
Package Quantity
150FT
Order in Multiples of
150FT
Minimum Order Quantity
150 FEET
Inch - Metric
Inch
Other Features
2 Layers, Braided Synthetic Yarn| With Static Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
97.5
Long Description
Petroleum Hose; 1-1/2" Inside Diameter; 1.8" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Outside Diameter
1.8 Inch | 45.72 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh