CONTINENTAL
CONTINENTAL
1-1/2INX175FT REDWING FUEL OIL RED
CONTINENTAL CONTINENTAL
Description
1-1/2INX175FT REDWING FUEL OIL RED HOSE ; OIL SBR 175FT/REL
Petroleum Hose; 1-1/2" Inside Diameter; 1.8" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Part #
20021739
BDI #
424290
Details
4361.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2INX175FT-REDWING-FUEL-OIL-RED/p/424290
Your Price
$ 4,361.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.475
EAN
0037256122743
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Home | Commercial | Industrial Service
Price Unit
FT
Package Quantity
175FT
Order in Multiples of
175FT
Minimum Order Quantity
175 FEET
Inch - Metric
Inch
Other Features
2 Layers, Braided Synthetic Yarn| With Static Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
113.75
Long Description
Petroleum Hose; 1-1/2" Inside Diameter; 1.8" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Outside Diameter
1.8 Inch | 45.72 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh