https://www.bdiexpress.com/medias/INDCTHHOSEXX-FCP-GRN-BORG-STP-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMxMHxpbWFnZS9qcGVnfGFEVXpMMmcyWWk4eE1UQXdNemN6TlRjek5qTTFNQzlKVGtSRFZFaElUMU5GV0ZoZlJrTlFYMGRTVGw5Q1QxSkhYMU5VVUY4ek1EQjRNekF3TG1wd1p3fDJhMjMwMTdlOWI2ZDQ3NDM0OTQzZmU0NDFhYWY3NTU1MTk2MTc2YzIzYTU0MzFhYTM4OGQxN2NmNTIxZDE2NDI
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FCP-GRN-BORG-STP-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMxMHxpbWFnZS9qcGVnfGFEVXpMMmcyWWk4eE1UQXdNemN6TlRjek5qTTFNQzlKVGtSRFZFaElUMU5GV0ZoZlJrTlFYMGRTVGw5Q1QxSkhYMU5VVUY4ek1EQjRNekF3TG1wd1p3fDJhMjMwMTdlOWI2ZDQ3NDM0OTQzZmU0NDFhYWY3NTU1MTk2MTc2YzIzYTU0MzFhYTM4OGQxN2NmNTIxZDE2NDI
CONTINENTAL
CONTINENTAL
1-1/2INX200FT FABCHEM GREEN
CONTINENTAL CONTINENTAL
Description
1-1/2INX200FT FABCHEM GREEN HOSE ; SBR 200FT/REL
Chemical Hose; 1-1/2" Inside Diameter; 1.94" Outside Diameter; UHMWPE Inner Material; EPDM Outer Material; Green; 200 PSI | 13.8 Bar Operating Pressure
Part #
20018489
BDI #
24572283
Details
44.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2INX200FT-FABCHEM-GREEN/p/24572283
Your Price
$ 44.92 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.367
EAN
0037256122125
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
UHMWPE
Outer Material
EPDM
Color
Green
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Industrial Chemical
Price Unit
FT
Package Quantity
200FT
Order in Multiples of
200FT
Minimum Order Quantity
200 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With Bright Orange Longitudinal Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
162
Long Description
Chemical Hose; 1-1/2" Inside Diameter; 1.94" Outside Diameter; UHMWPE Inner Material; EPDM Outer Material; Green; 200 PSI | 13.8 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.94 Inch | 49.276 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

