Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/2INX400FT FABCHEM GREEN https://www.bdiexpress.com/medias/INDCTHHOSEXX-FCP-GRN-BORG-STP-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMxMHxpbWFnZS9qcGVnfGFEVXpMMmcyWWk4eE1UQXdNemN6TlRjek5qTTFNQzlKVGtSRFZFaElUMU5GV0ZoZlJrTlFYMGRTVGw5Q1QxSkhYMU5VVUY4ek1EQjRNekF3TG1wd1p3fDJhMjMwMTdlOWI2ZDQ3NDM0OTQzZmU0NDFhYWY3NTU1MTk2MTc2YzIzYTU0MzFhYTM4OGQxN2NmNTIxZDE2NDI
24572285 Hoses 

CONTINENTAL CONTINENTAL

1-1/2INX400FT FABCHEM GREEN

Description

1-1/2INX400FT FABCHEM GREEN HOSE ; 400FT/REL

Chemical Hose; 1-1/2" Inside Diameter; 1.94" Outside Diameter; UHMWPE Inner Material; EPDM Outer Material; Green; 200 PSI | 13.8 Bar Operating Pressure

Part #

20018490

BDI #
24572285

Details

44.92 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 44.92 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.367
EAN
0037256122385
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
UHMWPE
Outer Material
EPDM
Color
Green
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Industrial Chemical
Price Unit
FT
Package Quantity
400FT
Order in Multiples of
400FT
Minimum Order Quantity
400 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With Bright Orange Longitudinal Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
324
Long Description
Chemical Hose; 1-1/2" Inside Diameter; 1.94" Outside Diameter; UHMWPE Inner Material; EPDM Outer Material; Green; 200 PSI | 13.8 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.94 Inch | 49.276 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh