

CONTINENTAL
CONTINENTAL
1-1/2INX400FT MINE CONDUIT BLACK
CONTINENTAL CONTINENTAL
Description
1-1/2INX400FT MINE CONDUIT BLACK HOSE ; 400FT/REL
Mining Hose; 1-1/2" Inside Diameter; 1.93" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black
Part #
20142755
BDI #
24574620
Details
24.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2INX400FT-MINE-CONDUIT-BLACK/p/24574620
Your Price
$ 24.90 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
0.319
EAN
0037256561955
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 200 Deg F
Typical Use
Electrical Cable Cover in Underground Mining
Price Unit
FT
Package Quantity
400FT
Order in Multiples of
400FT
Minimum Order Quantity
400 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral | Flame Resistant
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Mining
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
284
Long Description
Mining Hose; 1-1/2" Inside Diameter; 1.93" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.93 Inch | 49.022 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh