GATES
GATES
1-1/2INX50FT 18MB AIR DRILL 500PSI
GATES GATES
Description
1-1/2"X50' 18MB AIR DRILL 500PSI ; MINING HOSE 50'/REEL
Mining; 1-1/2" Inside Diameter; 2.21" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 500 PSI - 34 Bar Operating Pressure
Part #
3618-0041
BDI #
18201492
Details
61.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2INX50FT-18MB-AIR-DRILL-500PSI/p/18201492
Your Price
$ 61.48 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
0.644
EAN
0072053213720
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-30 To 212 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Air Drill | Construction | Industrial | Pneumatic Mining
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
High Tensile Steel Wire Braid | Bend Radius 12 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Mining
Weight / LBS
71
Long Description
Mining; 1-1/2" Inside Diameter; 2.21" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 500 PSI - 34 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.21 Inch | 56.134 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


