GATES
GATES
1-1/2INX50FT 429W MH 135PSI
GATES GATES
Description
1-1/2"X50' 429W MH 135PSI ; MATERIAL HANDLING HOSE 50'/REEL
Material Handling; 1-1/2" Inside Diameter; 2.37" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 135 PSI - 9.3 Bar Operating Pressure
Part #
4129-0150
BDI #
18201679
Details
24.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2INX50FT-429W-MH-135PSI/p/18201679
Your Price
$ 24.20 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.71
EAN
0072053216660
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
135 PSI | 9.3 Bar
Typical Use
Industrial | Sand Blast
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile | Bend Radius 18 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Material Handling
Weight / LBS
78
Long Description
Material Handling; 1-1/2" Inside Diameter; 2.37" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 135 PSI - 9.3 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.37 Inch | 60.198 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


