GATES
GATES
1-1/2X100 FOOD BEV 150SD GRAY
GATES GATES
Description
NOT AVAILABLE IN CANADA
Food and Beverage; 1-1/2" Inside Diameter; 2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 150 PSI - 10 Bar Operating Pressure
Part #
3132-0171
BDI #
18201430
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2X100-FOOD-BEV-150SD-GRAY/p/18201430
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.29
EAN
0770075193579
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Transfer of Milk, Juice, Beer, Soft Drinks, Pharmaceuticals, Cosmetics or Water-Based Product
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 6 Inch | Synthetic High Tensile Textile with Resilient Monofilament Helix | Crush and Kink Resistance
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Manufacturer Item Number
31320171
Weight / LBS
65
Long Description
Food and Beverage; 1-1/2" Inside Diameter; 2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh