

CONTINENTAL
CONTINENTAL
1-1/2X100 VELOCITY BEVERAGE WHITE/CLEAR
CONTINENTAL CONTINENTAL
Description
1-1/2X100 VELOCITY BEVERAGE WHITE/CLEAR ; HOSE BEVERAGE 100FT/REL
Food and Beverage Hose; 1-1/2" Inside Diameter; 2.05" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear | White; 110 PSI | 7.6 Bar Operating Pressure
Part #
20806470
BDI #
24578999
Details
1617.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2X100-VELOCITY-BEVERAGE-WHITE-CLEAR/p/24578999
Your Price
$ 1,617.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.246
EAN
0037256565717
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
Clear | White
Operating Temperature Range
-13 To 158 Deg F
Operating Pressure
110 PSI | 7.6 Bar
Typical Use
Milk Processing | Winery | Microbrewery
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
High Density Rigid PVC Helix Reinforcement | 29" Hg Vacuum | Bend Radius 2.5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
65
Long Description
Food and Beverage Hose; 1-1/2" Inside Diameter; 2.05" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear | White; 110 PSI | 7.6 Bar Operating Pressure
Outside Diameter
2.05 Inch | 52.07 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh