Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1 1/2X100FT FOOD MASTER 150 SD MEGAFLEX https://www.bdiexpress.com/medias/INDGATHOSEXX-FDMS-OLDR150SD-MTF-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYzNnxpbWFnZS9qcGVnfGFHWTRMMmcyTVM4eE1ESTRNVE0yT0RnM09URXpOQzlKVGtSSFFWUklUMU5GV0ZoZlJrUk5VMTlQVEVSU01UVXdVMFJmVFZSR1gxZElWRjh6TURCNE16QXdMbXB3Wnd8OTUyYWM0YTJlYjVjMGJmMmNiZTFlY2I1YmM2ZjIxNzQ4NmJlMTU4NDQyZGFjYjhmOTdmNDNhNTM4MTZhYzJiMw
22283994 Hoses 

GATES GATES

1 1/2X100FT FOOD MASTER 150 SD MEGAFLEX

Description

1-1/2" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL

Food and Beverage Hose; 1-1/2" Inside Diameter; 1.99" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; White; 150 PSI | 10 Bar Operating Pressure

Part #

3133-0101

BDI #
22283994

Details

47.29 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 47.29 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.395
EAN
0770075622062
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Nitrile
Outer Material
Nitrile
Color
White
Operating Temperature Range
-40 To 230 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Barge | Ship | Storage Tank | Tank Truck
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 3 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
31330101
Weight / LBS
87
Long Description
Food and Beverage Hose; 1-1/2" Inside Diameter; 1.99" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; White; 150 PSI | 10 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.99 Inch | 50.546 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh