Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1 1/2X50FT LOW PRES FUEL AND OIL HOSE200 https://www.bdiexpress.com/medias/INDGATHOSEXX-MIL-LP-FL-OIL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA2NHxpbWFnZS9qcGVnfGFEZGhMMmd3T0M4eE1ESTRNVE0zTlRrMU56QXlNaTlKVGtSSFFWUklUMU5GV0ZoZlRVbE1YMHhRWDBaTVgwOUpURjlDVEV0Zk16QXdlRE13TUM1cWNHY3xjZjQzMDY2MzE4ZmE1OTM0YTFkN2I3ZWIzZWUyNDNjMGY2NzQyYmVhNTRjNDdjYmI5OWJkMmQzOTA2MjNiNjhj
22285515 Hoses 

GATES GATES

1 1/2X50FT LOW PRES FUEL AND OIL HOSE200

Description

1 1/2X50' LOW PRES FUEL AND OIL HOSE200 ; FUEL AND OIL HOSE 50FT/REL

Marine Hose; 1-1/2" Inside Diameter; 1.77" Outside Diameter; Chloroprene Inner Material; Chloroprene Outer Material; Black; 200 PSI | 14 Bar Operating Pressure

Part #

3336-1890

BDI #
22285515

Details

73.53 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 73.53 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.32
EAN
0770075503279
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Chloroprene
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Rotor or Fixed Wing Aircraft
Price Unit
CARTON
Package Quantity
50FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 50 FEET
Inch - Metric
Inch
Other Features
Bend Radius 12 Inch | Braided High Tensile Synthetic Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
33361890
Weight / LBS
35.5
Long Description
Marine Hose; 1-1/2" Inside Diameter; 1.77" Outside Diameter; Chloroprene Inner Material; Chloroprene Outer Material; Black; 200 PSI | 14 Bar Operating Pressure
Outside Diameter
1.77 Inch | 44.958 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh