GATES
GATES
1-1/4IN 76W ENGINE COOLANT MARINE 125PSI
GATES GATES
Description
1-1/4" 76W ENGINE COOLANT MARINE 125PSI ; COOLANT HOSE 50FT/REL
Marine; 1-1/4" Inside Diameter; 1.74" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 125 PSI - 8.6 Bar Operating Pressure
Part #
4176-0861
BDI #
18202106
Details
20.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4IN-76W-ENGINE-COOLANT-MARINE-125PSI/p/18202106
Your Price
$ 20.09 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.318
EAN
0072053214437
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
125 PSI | 8.6 Bar
Typical Use
Heavy Wall Coolant | Industrial | Stationary Engine
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid | Bend Radius 12 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Marine
Weight / LBS
35
Long Description
Marine; 1-1/4" Inside Diameter; 1.74" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 125 PSI - 8.6 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.74 Inch | 44.196 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


