Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/4IN ALLCRETE TEXTILE X 100FT https://www.bdiexpress.com/medias/INDCTHHOSEXX-ALLCRETE-TEX-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0NXxpbWFnZS9qcGVnfGFHVmtMMmcyTnk4eE1UQXdNemN6Tnpjd01qUXpNQzlKVGtSRFZFaElUMU5GV0ZoZlFVeE1RMUpGVkVWZlZFVllYMEpNUzE4ek1EQjRNekF3TG1wd1p3fDljYWI3ODllMjM3YTkzOWRjOTBlMjI4NmViYjk0ZWU3ODk1ZDM1ODA4MDViY2Y3ZDA3MmFkNWZjNjRlYWQ1MGI
423947 Hoses 

CONTINENTAL CONTINENTAL

1-1/4IN ALLCRETE TEXTILE X 100FT

Description

1-1/4IN ALLCRETE TEXTILE X 100FT HOSE ; PLASTER 100FT/REL

Material Handling; 1-1/4" Inside Diameter; 1.93" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1233 PSI - 85 Bar Operating Pressure

Part #

20019938

BDI #
423947

Details

31.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 31.00 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.389
EAN
0037256233807
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
1233 PSI | 85 Bar
Typical Use
Concrete Structure | Dam | Swimming Pool | Tunnel Face
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
1 Ply High Strength Fabric Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
Manufacturer Internal Number
20019938
Weight / LBS
40
Long Description
Material Handling; 1-1/4" Inside Diameter; 1.93" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1233 PSI - 85 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.93 Inch | 49.022 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh