https://www.bdiexpress.com/medias/INDCTHHOSEXX-ALLCRETE-TEX-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0NXxpbWFnZS9qcGVnfGFHVmtMMmcyTnk4eE1UQXdNemN6Tnpjd01qUXpNQzlKVGtSRFZFaElUMU5GV0ZoZlFVeE1RMUpGVkVWZlZFVllYMEpNUzE4ek1EQjRNekF3TG1wd1p3fDljYWI3ODllMjM3YTkzOWRjOTBlMjI4NmViYjk0ZWU3ODk1ZDM1ODA4MDViY2Y3ZDA3MmFkNWZjNjRlYWQ1MGI
https://www.bdiexpress.com/medias/INDCTHHOSEXX-ALLCRETE-TEX-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0NXxpbWFnZS9qcGVnfGFHVmtMMmcyTnk4eE1UQXdNemN6Tnpjd01qUXpNQzlKVGtSRFZFaElUMU5GV0ZoZlFVeE1RMUpGVkVWZlZFVllYMEpNUzE4ek1EQjRNekF3TG1wd1p3fDljYWI3ODllMjM3YTkzOWRjOTBlMjI4NmViYjk0ZWU3ODk1ZDM1ODA4MDViY2Y3ZDA3MmFkNWZjNjRlYWQ1MGI
CONTINENTAL
CONTINENTAL
1-1/4IN ALLCRETE TEXTILE X 50FT
CONTINENTAL CONTINENTAL
Description
1-1/4IN ALLCRETE TEXTILE X 50FT HOSE ; PLASTER 50FT/BOX
Material Handling; 1-1/4" Inside Diameter; 1.93" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1233 PSI - 85 Bar Operating Pressure
Part #
20019937
BDI #
423946
Details
31.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4IN-ALLCRETE-TEXTILE-X-50FT/p/423946
Your Price
$ 31.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.389
EAN
0037256217265
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
1233 PSI | 85 Bar
Typical Use
Concrete Structure | Dam | Swimming Pool | Tunnel Face
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
1 Ply High Strength Fabric Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Material Handling
Weight / LBS
40
Long Description
Material Handling; 1-1/4" Inside Diameter; 1.93" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1233 PSI - 85 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.93 Inch | 49.022 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

