https://www.bdiexpress.com/medias/INDCTHHOSEXX-NUTRIFLEX-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI1OXxpbWFnZS9qcGVnfGFEbGhMMmcwTWk4eE1UQXdNemMwTURJMU9ETXpOQzlKVGtSRFZFaElUMU5GV0ZoZlRsVlVVa2xHVEVWWVgwTk1VbDh6TURCNE16QXdMbXB3Wnd8MjEwM2JlY2JiZDI5ZTI3MzRiNWVmZDUxNmQzYzM5MzllOWQxYjk4MjZhOGFhNzI3ZjM4OGUxZGZmNTc1NTdiOQ
https://www.bdiexpress.com/medias/INDCTHHOSEXX-NUTRIFLEX-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI1OXxpbWFnZS9qcGVnfGFEbGhMMmcwTWk4eE1UQXdNemMwTURJMU9ETXpOQzlKVGtSRFZFaElUMU5GV0ZoZlRsVlVVa2xHVEVWWVgwTk1VbDh6TURCNE16QXdMbXB3Wnd8MjEwM2JlY2JiZDI5ZTI3MzRiNWVmZDUxNmQzYzM5MzllOWQxYjk4MjZhOGFhNzI3ZjM4OGUxZGZmNTc1NTdiOQ
CONTINENTAL
CONTINENTAL
1-1/4IN NUTRIFLEX STATIC WIRE CLEAR
CONTINENTAL CONTINENTAL
Description
1-1/4IN NUTRIFLEX STATIC WIRE CLEAR ; FOOD HOSE 100FT/REL
Food and Beverage Hose; 1-1/4" Inside Diameter; 1.55" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 50 PSI | 3.4 Bar Operating Pressure
Part #
20050287
BDI #
423433
Details
9.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4IN-NUTRIFLEX-STATIC-WIRE-CLEAR/p/423433
Your Price
$ 9.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.138
EAN
0037256080111
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-15 To 158 Deg F
Operating Pressure
50 PSI | 3.4 Bar
Typical Use
Dry Bulk Food Material | Liquid in Gravity Flow and Vacuum Service
Price Unit
FT
Inch - Metric
Inch
Other Features
Clear High Density Rigid PVC Helix Reinforcement | 29" Hg Vacuum | Bend Radius 3 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.29
Long Description
Food and Beverage Hose; 1-1/4" Inside Diameter; 1.55" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 50 PSI | 3.4 Bar Operating Pressure
Outside Diameter
1.55 Inch | 39.37 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

