https://www.bdiexpress.com/medias/INDCTHHOSEXX-NUTRIFLO-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg0NnxpbWFnZS9qcGVnfGFERXdMMmcxWlM4eE1UQXdNemMwT0RjME5USTBOaTlKVGtSRFZFaElUMU5GV0ZoZlRsVlVVa2xHVEU5ZlYwaFVYek13TUhnek1EQXVhbkJufGNhODM3ZTJiY2IzZjc3YjVlMDk1YTlmMjk5ODQ0Y2M1OGUyYWFlYTA4MTE4ZWI1NmI2YTJiMzkwMDQ4NDBiNGU
https://www.bdiexpress.com/medias/INDCTHHOSEXX-NUTRIFLO-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg0NnxpbWFnZS9qcGVnfGFERXdMMmcxWlM4eE1UQXdNemMwT0RjME5USTBOaTlKVGtSRFZFaElUMU5GV0ZoZlRsVlVVa2xHVEU5ZlYwaFVYek13TUhnek1EQXVhbkJufGNhODM3ZTJiY2IzZjc3YjVlMDk1YTlmMjk5ODQ0Y2M1OGUyYWFlYTA4MTE4ZWI1NmI2YTJiMzkwMDQ4NDBiNGU
CONTINENTAL
CONTINENTAL
1-1/4IN NUTRIFLO S/D WHITE
CONTINENTAL CONTINENTAL
Description
1-1/4IN NUTRIFLO S/D WHITE FOOD HOSE ; 100FT/REL
Food and Beverage Hose; 1-1/4" Inside Diameter; 1.55" Outside Diameter; PVC Inner Material; PVC Outer Material; White; 99 PSI | 6.8 Bar Operating Pressure
Part #
20013274
BDI #
423453
Details
8.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4IN-NUTRIFLO-S-D-WHITE/p/423453
Your Price
$ 8.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.163
EAN
0037256132896
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
White
Operating Temperature Range
-15 To 158 Deg F
Operating Pressure
99 PSI | 6.8 Bar
Typical Use
Dry Bulk Food Material
Price Unit
FT
Inch - Metric
Inch
Other Features
High Density Rigid PVC Helix Reinforcement | Bend Radius 5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.36
Long Description
Food and Beverage Hose; 1-1/4" Inside Diameter; 1.55" Outside Diameter; PVC Inner Material; PVC Outer Material; White; 99 PSI | 6.8 Bar Operating Pressure
Outside Diameter
1.55 Inch | 39.37 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

