Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/4IN SPIRAFLEX AGGIE PVC CLEAR/WHITE https://www.bdiexpress.com/medias/INDCTHHOSEXX-SPIRAFLEX-AGGIE-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk2NHxpbWFnZS9qcGVnfGFEVmtMMmcwT0M4eE1EYzNNVEEzTWpFMU5UWTNPQzlKVGtSRFZFaElUMU5GV0ZoZlUxQkpVa0ZHVEVWWVgwRkhSMGxGWDBOTVVsOHpNREI0TXpBd0xtcHdad3w3N2I1OGYwMGNmZTNkM2FlZmY1MDhmZTY5NWI5ZjU3OWQ5ZDg3MjM1YzZlMWYzY2Q5MGQ3NTM2NjBiYTdjNjA2
425312 Hoses 

CONTINENTAL CONTINENTAL

1-1/4IN SPIRAFLEX AGGIE PVC CLEAR/WHITE

Description

1-1/4IN SPIRAFLEX AGGIE PVC HOSE ; SYNTHETIC FABRIC 100FT L C/W

Suction and Discharge; 1-1/4" Inside Diameter; 1.53" Outside Diameter; PVC Inner Material; Clear; 99 PSI - 7 Bar Operating Pressure

Part #

1-1/4IN SPIRAFLEX AGGIE PVC CLEAR/WHITE

BDI #
425312

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.146
EAN
0037256133213
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Color
Clear
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
99 PSI | 7 Bar
Typical Use
Agriculture | Construction | Industrial
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Density Rigid White Pliovic Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
Manufacturer Internal Number
20013495
Weight / LBS
34
Long Description
Suction and Discharge; 1-1/4" Inside Diameter; 1.53" Outside Diameter; PVC Inner Material; Clear; 99 PSI - 7 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.53 Inch | 38.862 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh