CONTINENTAL
CONTINENTAL
1-1/4IN SPIRAFLEX VACUUM WHITE
CONTINENTAL CONTINENTAL
Description
1-1/4IN SPIRAFLEX VACUUM WHITE HOSE ; WHITE PLIOVIC COMPOUND 100FT/REL
Vacuum; 1-1/4" Inside Diameter; 1-1/2" Outside Diameter; PVC Inner Material; White; 37 PSI - 2.6 Bar Operating Pressure
Part #
20013090
BDI #
425093
Details
4.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4IN-SPIRAFLEX-VACUUM-WHITE/p/425093
Your Price
$ 4.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
0.102
EAN
0037256132254
Product Group - BDI
F02192
Type of Hose
Vacuum
Inner Material
PVC
Color
White
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
37 PSI | 2.6 Bar
Typical Use
Dust Collection | Exhaust Transmission
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Density Rigid White Pliovic Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Manufacturer Internal Number
20013090
Weight / LBS
24
Long Description
Vacuum; 1-1/4" Inside Diameter; 1-1/2" Outside Diameter; PVC Inner Material; White; 37 PSI - 2.6 Bar Operating Pressure
Outside Diameter
1.5 Inch | 38.1 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


