https://www.bdiexpress.com/medias/INDCTHHOSEXX-AIR-GRN-400-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg5N3xpbWFnZS9qcGVnfGFHRTVMMmd3Tnk4eE1UQXdNemN4TlRneE16UXdOaTlKVGtSRFZFaElUMU5GV0ZoZlFVbFNYMGRTVGw4ME1EQmZNekF3ZURNd01DNXFjR2N8OWY4ZjhlNmIyOGM4MjhlZmVlMTc0NGMwODc3MWE0Y2Y4N2Y0ZjZhNjA4MGE0YzNmZjkzNTVjZDNmZTljOGY4Ng
https://www.bdiexpress.com/medias/INDCTHHOSEXX-AIR-GRN-400-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg5N3xpbWFnZS9qcGVnfGFHRTVMMmd3Tnk4eE1UQXdNemN4TlRneE16UXdOaTlKVGtSRFZFaElUMU5GV0ZoZlFVbFNYMGRTVGw4ME1EQmZNekF3ZURNd01DNXFjR2N8OWY4ZjhlNmIyOGM4MjhlZmVlMTc0NGMwODc3MWE0Y2Y4N2Y0ZjZhNjA4MGE0YzNmZjkzNTVjZDNmZTljOGY4Ng
CONTINENTAL
CONTINENTAL
1-1/4INX100FT AIR GREEN 400
CONTINENTAL CONTINENTAL
Description
1-1/4INX100FT AIR GREEN 400 HOSE ; SBR 100FT/REL
Multipurpose Hose; 1-1/4" Inside Diameter; 1.78" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 400 PSI | 27.6 Bar Operating Pressure
Part #
20018826
BDI #
24572333
Details
21.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4INX100FT-AIR-GREEN-400/p/24572333
Your Price
$ 21.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.34
EAN
0037256128653
Product Group - BDI
F02192
Type of Hose
Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Green
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
400 PSI | 27.6 Bar
Typical Use
Industrial
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
76
Long Description
Multipurpose Hose; 1-1/4" Inside Diameter; 1.78" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 400 PSI | 27.6 Bar Operating Pressure
Outside Diameter
1.78 Inch | 45.212 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

