Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/4INX100FT CHEM ONE BLACK 200 https://www.bdiexpress.com/medias/INDCTHHOSEXX-CHEM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYxNnxpbWFnZS9qcGVnfGFEUmpMMmcwTmk4eE1UQXdNemN5TkRFd016Y3hNQzlKVGtSRFZFaElUMU5GV0ZoZlEwaEZUVjlDVEV0Zk16QXdlRE13TUM1cWNHY3w2NDVhOWNiOWIwYzZmODE4YjE0YTY4YmViMDk0MWUyZGEwYzc5NzNjZTc0NmU5MDg3ZTVjMWQzZjhmYzEyYmJl
24575993 Hoses 

CONTINENTAL CONTINENTAL

1-1/4INX100FT CHEM ONE BLACK 200

Description

1-1/4INX100FT CHEM ONE BLACK 200 HOSE ; CHEMICAL 100FT/REL

Chemical Hose; 1-1/4" Inside Diameter; 1.6" Outside Diameter; XLPE Inner Material; EPDM Outer Material; Black; 200 PSI | 13.8 Bar Operating Pressure

Part #

20408838

BDI #
24575993

Details

74.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 74.00 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.242
EAN
0037256337765
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
XLPE
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Variety of Current Industrial Chemical
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
41
Long Description
Chemical Hose; 1-1/4" Inside Diameter; 1.6" Outside Diameter; XLPE Inner Material; EPDM Outer Material; Black; 200 PSI | 13.8 Bar Operating Pressure
Outside Diameter
1.6 Inch | 40.64 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh