https://www.bdiexpress.com/medias/INDCTHHOSEXX-FUEL-DSCHRG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzMXxpbWFnZS9qcGVnfGFESm1MMmcyT0M4eE1UQXdNelkwTmpNeE1qUTNPQzlKVGtSRFZFaElUMU5GV0ZoZlJsVkZURjlFVTBOSVVrZGZNekF3ZURNd01DNXFjR2N8NmU5OWI3OTNjNmY2MWNmMmU3ZDJlNGQyOTdkMjU0NjhkN2YzMjVkNjhiMTQxODdkODEzOTBkYTViYzY1YTVhNg
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FUEL-DSCHRG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzMXxpbWFnZS9qcGVnfGFESm1MMmcyT0M4eE1UQXdNelkwTmpNeE1qUTNPQzlKVGtSRFZFaElUMU5GV0ZoZlJsVkZURjlFVTBOSVVrZGZNekF3ZURNd01DNXFjR2N8NmU5OWI3OTNjNmY2MWNmMmU3ZDJlNGQyOTdkMjU0NjhkN2YzMjVkNjhiMTQxODdkODEzOTBkYTViYzY1YTVhNg
CONTINENTAL
CONTINENTAL
1-1/4INX100FT FUEL DISCHARGE 150
CONTINENTAL CONTINENTAL
Description
1-1/4INX100FT FUEL DISCHARGE 150 HOSE ; 100FT/REL
Petroleum Hose; 1-1/4" Inside Diameter; 1.72" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
20050546
BDI #
24573753
Details
29.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4INX100FT-FUEL-DISCHARGE-150/p/24573753
Your Price
$ 29.54 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.247
EAN
0037256229718
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-35 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Industrial
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
Spiral-Plied Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
63
Long Description
Petroleum Hose; 1-1/4" Inside Diameter; 1.72" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.72 Inch | 43.688 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

