Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/4INX100FT FURNACE DOOR 200 https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-FDOOR-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEzNnxpbWFnZS9qcGVnfGFEZG1MMmhpWVM4eE1UQXdNemN6T0RBMk1qZzNPQzlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmUmtSUFQxSmZWMGhVWHpNd01IZ3pNREF1YW5Cbnw5NGE1YWE0MmZjNWZmOTQ4NzhlZmY3ZDU4YTlkZDgzYzYwMGIwMDI4YTVjNGRmOWYyMTAzOTVmMzcxMzE2MmQ2
24571867 Hoses 

CONTINENTAL CONTINENTAL

1-1/4INX100FT FURNACE DOOR 200

Description

1-1/4INX100FT FURNACE DOOR 200 ; WTR HOSE 100FT/REL

Water Hose; 1-1/4" Inside Diameter; 2.06" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 200 PSI | 13.8 Bar Operating Pressure

Part #

20016525

BDI #
24571867

Details

29.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 29.00 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.53
EAN
0037256037771
Product Group - BDI
F02192
Type of Hose
Water Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
White
Operating Temperature Range
-25 To 200 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Steel Mill
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
4 Ply Synthetic Fabric Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
119
Long Description
Water Hose; 1-1/4" Inside Diameter; 2.06" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 200 PSI | 13.8 Bar Operating Pressure
Outside Diameter
2.06 Inch | 52.324 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh