Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/4INX100FT MASTER FLEX 300 EPDM MH https://www.bdiexpress.com/medias/INDGATHOSEXX-MF300EPDM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0MXxpbWFnZS9qcGVnfGFHRXhMMmhrWkM4eE1EYzJPRFU1TURZMk56Z3dOaTlKVGtSSFFWUklUMU5GV0ZoZlRVWXpNREJGVUVSTlgwSk1TMTh6TURCNE16QXdMbXB3Wnd8NGE2OTlmNTAyNmFjY2E1MDQ0OWE3MjEwYzI0ZjQyZjZhYzQ2MGRmOTgyZDU0MGE4YjhkMjMyNDgzNDZjZTk3Zg
18202345 Hoses 

GATES GATES

1-1/4INX100FT MASTER FLEX 300 EPDM MH

Description

1-1/4" X 100' MATERIAL HANDLING HOSE ; 100FT/REL

Material Handling; 1-1/4" Inside Diameter; 1.61" Outside Diameter; Rubber Inner Material; PVC Outer Material; Black; 70 PSI - 4.8 Bar Operating Pressure

Part #

7744-5202

BDI #
18202345

Details

9.1 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9.10 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.136
EAN
0072053641462
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
PVC
Color
Black
Operating Temperature Range
-30 To 140 Deg F
Operating Pressure
70 PSI | 4.8 Bar
Typical Use
Agricultural Spray and Fertilizer | Industrial | Septic Service | Transferring Light Abrasive | Transferring Mild Diluted Chemical
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Green Polyethylene Helix | Bend Radius 5 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
Manufacturer Item Number
77445202
Weight / LBS
30
Long Description
Material Handling; 1-1/4" Inside Diameter; 1.61" Outside Diameter; Rubber Inner Material; PVC Outer Material; Black; 70 PSI - 4.8 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.61 Inch | 40.894 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh