https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-SFW-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM5OXxpbWFnZS9qcGVnfGFEUTNMMmhsT1M4eE1UQXdNemN6TkRFMk16UTROaTlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmVTBaWFgwSk1TMTh6TURCNE16QXdMbXB3Wnd8ZTE5M2Q3ODI1YjIxMGY3MTJiYTdlN2EwZjUzMDM4ZWU1ZmE5YWI2MDA2NjFlOTY1YjYwYmMzYTQ1N2RlZjEyMA
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-SFW-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM5OXxpbWFnZS9qcGVnfGFEUTNMMmhsT1M4eE1UQXdNemN6TkRFMk16UTROaTlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmVTBaWFgwSk1TMTh6TURCNE16QXdMbXB3Wnd8ZTE5M2Q3ODI1YjIxMGY3MTJiYTdlN2EwZjUzMDM4ZWU1ZmE5YWI2MDA2NjFlOTY1YjYwYmMzYTQ1N2RlZjEyMA
CONTINENTAL
CONTINENTAL
1-1/4INX100FT SUPER BLACK FLEXWING 300
CONTINENTAL CONTINENTAL
Description
1-1/4IN SUPER BLACK FLEXWING 300 HOSE ; 100FT L SBR 400 MOQ
Petroleum Hose; 1-1/4" Inside Diameter; 1.87" Outside Diameter; Nitrile Inner Material; Neoprene Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Part #
20155914
BDI #
24574762
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4INX100FT-SUPER-BLACK-FLEXWING-300/p/24574762
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.434
EAN
0037256504983
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Neoprene
Color
Black
Operating Temperature Range
-35 To 200 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Transferring Ethanol Blend | Gasoline | Oil and Other Petroleum Product
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Fuel Resistant | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
99
Long Description
Petroleum Hose; 1-1/4" Inside Diameter; 1.87" Outside Diameter; Nitrile Inner Material; Neoprene Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
1.87 Inch | 47.5 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

