https://www.bdiexpress.com/medias/INDCTHHOSEXX-WINGCRAFT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc2MXxpbWFnZS9qcGVnfGFEWTRMMmhpTnk4eE1UQXdNemN4TWpjd01EUTBOaTlKVGtSRFZFaElUMU5GV0ZoZlYwbE9SME5TUVVaVVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8YWM5NzRmYmRhODVmODM2MWVhMDE2MGYwMTlkNmRkM2E2ZTEzZWE5ODZmMTE5YWJmNGE1NTc1NWE4MjMzMDA5Mw
https://www.bdiexpress.com/medias/INDCTHHOSEXX-WINGCRAFT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc2MXxpbWFnZS9qcGVnfGFEWTRMMmhpTnk4eE1UQXdNemN4TWpjd01EUTBOaTlKVGtSRFZFaElUMU5GV0ZoZlYwbE9SME5TUVVaVVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8YWM5NzRmYmRhODVmODM2MWVhMDE2MGYwMTlkNmRkM2E2ZTEzZWE5ODZmMTE5YWJmNGE1NTc1NWE4MjMzMDA5Mw
CONTINENTAL
CONTINENTAL
1-1/4INX100FT WINGCRAFT 300 SE
CONTINENTAL CONTINENTAL
Description
1-1/4INX100FT WINGCRAFT 300 SE HOSE ; 100FT/REL
Petroleum Hose; 1-1/4" Inside Diameter; 1.89" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Part #
20018140
BDI #
24572223
Details
49.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4INX100FT-WINGCRAFT-300-SE/p/24572223
Your Price
$ 49.12 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.39
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-35 To 200 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Commercial | Private Aircraft
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
85
Long Description
Petroleum Hose; 1-1/4" Inside Diameter; 1.89" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.89 Inch | 48.006 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

