https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-ARFW-BLU-RED-STP-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUwNHxpbWFnZS9qcGVnfGFESTVMMmcwTnk4eE1UQXdNemN4TmpBME1qYzRNaTlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmUVZKR1YxOUNURlZmVWtWRVgxTlVVRjh6TURCNE16QXdMbXB3Wnd8ZDhmNmJiZWU2OGYwOGYxNmY4OWQyMzgxNGYzOGY4YWRjYmRhM2VkY2UwYWE5OGI0NjdhNWJhNjYyYTA2YWFmMQ
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-ARFW-BLU-RED-STP-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUwNHxpbWFnZS9qcGVnfGFESTVMMmcwTnk4eE1UQXdNemN4TmpBME1qYzRNaTlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmUVZKR1YxOUNURlZmVWtWRVgxTlVVRjh6TURCNE16QXdMbXB3Wnd8ZDhmNmJiZWU2OGYwOGYxNmY4OWQyMzgxNGYzOGY4YWRjYmRhM2VkY2UwYWE5OGI0NjdhNWJhNjYyYTA2YWFmMQ
CONTINENTAL
CONTINENTAL
1-1/4INX400FT ARCTIC FLEXWING
CONTINENTAL CONTINENTAL
Description
1-1/4INX400FT ARCTIC FLEXWING HOSE ; 400FT/REL PETROLEUM SBR
Petroleum Hose; 1-1/4" Inside Diameter; 1.73" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 150 PSI | 10.3 Bar Operating Pressure
Part #
20091830
BDI #
24573898
Details
27.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4INX400FT-ARCTIC-FLEXWING/p/24573898
Your Price
$ 27.66 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.325
EAN
0037256501272
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-65 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Low Temperature Operation | Transferring Gasoline Oil and Other Petroleum Product
Price Unit
FT
Package Quantity
400FT
Order in Multiples of
400FT
Minimum Order Quantity
400 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | With Red Spiral Stripe | 29" Hg Vacuum | Bend Radius 3 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
264
Long Description
Petroleum Hose; 1-1/4" Inside Diameter; 1.73" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.73 Inch | 43.942 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

