CONTINENTAL
CONTINENTAL
1-1/4INX400FT FLEXWING WHITE 150
CONTINENTAL CONTINENTAL
Description
1-1/4INX400FT FLEXWING WHITE 150 ; FOOD HOSE NON-RETURNABLE 400FT/REL
Food and Beverage Hose; 1-1/4" Inside Diameter; 1.7" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 150 PSI | 10.3 Bar Operating Pressure
Part #
1-1/4INX400FT FLEXWING WHITE 150
BDI #
24576803
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4INX400FT-FLEXWING-WHITE-150/p/24576803
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.297
EAN
0037256514241
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Rubber
Outer Material
Rubber
Color
White
Operating Temperature Range
-25 To 230 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
In-Plant Service | Tank Truck
Price Unit
FT
Package Quantity
400FT
Order in Multiples of
400FT
Minimum Order Quantity
400 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Galvanized Wire Helix | 29" Hg Vacuum | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
276
Long Description
Food and Beverage Hose; 1-1/4" Inside Diameter; 1.7" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
1.7 Inch | 43.18 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



