Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/4INX4FT WIRE INSERT RADIATOR BLACK https://www.bdiexpress.com/medias/INDCTHHOSEXX-RAD-WR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY3NXxpbWFnZS9qcGVnfGFHUmlMMmcxWXk4NU16WTROakV5TXpNNU56UXlMbXB3Wnd8NGU4OTBiOTM2NTZkZjM2YzA5MjQxZTRjM2I5OTZmYTc0YmUyMzUzMDFlZDcyNjAzNzFkMzdlMDExNjNkYTc2MA
425049 Hoses 

CONTINENTAL CONTINENTAL

1-1/4INX4FT WIRE INSERT RADIATOR BLACK

Description

1-1/4IN WIRE INSERT RADIATOR HOSE ; POR 4FT L BLACK

Vacuum; 1-1/4" Inside Diameter; 1-45/64" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure

Part #

20017431

BDI #
425049

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
1.17
EAN
0037256020537
Product Group - BDI
F02192
Type of Hose
Vacuum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 260 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Coolant Connection
Price Unit
FT
Package Quantity
4FT
Order in Multiples of
4FT
Minimum Order Quantity
4 FEET
Inch - Metric
Inch
Other Features
2 Ply Synthetic with Steel Wire Helix | For Radiator
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Vacuum
Manufacturer URL
Manufacturer Internal Number
20017431
Weight / LBS
2.583
Long Description
Vacuum; 1-1/4" Inside Diameter; 1-45/64" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.703 Inch | 43.256 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh