https://www.bdiexpress.com/medias/INDCTHHOSEXX-NUTRIFLO-CLR-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzcyOXxpbWFnZS9qcGVnfGFEVXdMMmczWWk4eE1UQXdNemN4T1RBMU56UXpPQzlKVGtSRFZFaElUMU5GV0ZoZlRsVlVVa2xHVEU5ZlEweFNYMWRJVkY4ek1EQjRNekF3TG1wd1p3fDMxYTI1N2E3ZGI0ZGFiMWJhNTgxNDdhZDJkYTVmOGQ0YmNmYTU4NmU5MjQ5YjI1MTg1YTQzYTZhMDBjMGM2N2M
https://www.bdiexpress.com/medias/INDCTHHOSEXX-NUTRIFLO-CLR-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzcyOXxpbWFnZS9qcGVnfGFEVXdMMmczWWk4eE1UQXdNemN4T1RBMU56UXpPQzlKVGtSRFZFaElUMU5GV0ZoZlRsVlVVa2xHVEU5ZlEweFNYMWRJVkY4ek1EQjRNekF3TG1wd1p3fDMxYTI1N2E3ZGI0ZGFiMWJhNTgxNDdhZDJkYTVmOGQ0YmNmYTU4NmU5MjQ5YjI1MTg1YTQzYTZhMDBjMGM2N2M
CONTINENTAL
CONTINENTAL
1-1/4INX50FT NUTRIFLO SD CLEAR/WHITE
CONTINENTAL CONTINENTAL
Description
1-1/4INX50FT NUTRIFLO SD CLEAR/WHITE ; FOOD HOSE NON-RETURNABLE 400FT/REL
Food and Beverage Hose; 1-1/4" Inside Diameter; 1.55" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear | White; 99 PSI | 6.8 Bar Operating Pressure
Part #
1-1/4INX50FT NUTRIFLO SD CLEAR/WHITE
BDI #
24575775
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4INX50FT-NUTRIFLO-SD-CLEAR-WHITE/p/24575775
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.16
EAN
0037256510588
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
Clear | White
Operating Temperature Range
-15 To 158 Deg F
Operating Pressure
99 PSI | 6.8 Bar
Typical Use
Dry Bulk Food Material
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
High Density Rigid PVC Helix Reinforcement | Bend Radius 5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
18
Long Description
Food and Beverage Hose; 1-1/4" Inside Diameter; 1.55" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear | White; 99 PSI | 6.8 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.55 Inch | 39.37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

