

GATES
GATES
1-1/4X200 CHEM MASTER EPDM 150SD
GATES GATES
Description
1-1/4X200 CHEM MASTER EPDM 150SD ; CHEMICAL HOSE 200FT/REL
Chemical Hose; 1-1/4" Inside Diameter; 1.79" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Yellow; 150 PSI | 10 Bar Operating Pressure
Part #
4696-0203
BDI #
22285009
Details
37.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4X200-CHEM-MASTER-EPDM-150SD/p/22285009
Your Price
$ 37.38 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.35
EAN
0770075340850
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
EPDM
Outer Material
EPDM
Color
Yellow
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Barge | Ship | Storage Tank | Tank Truck
Price Unit
PALLET
Package Quantity
200FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 4 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46960203
Weight / LBS
154
Long Description
Chemical Hose; 1-1/4" Inside Diameter; 1.79" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Yellow; 150 PSI | 10 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.79 Inch | 45.466 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh