https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-MC-YEL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5OHxpbWFnZS9qcGVnfGFEWXpMMmhpWWk4eE1UQXdNemN5TURrNU1EYzFNQzlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmVFVOZldVVk1Yek13TUhnek1EQXVhbkJufDc0ZmRlNmU4ZTVmNzliYTU3MDk0OWMxY2M1NzhlZDgyY2IyMDZiNTA1MWM3NWQzNTUzMTBlMmNiOGFjMzgyN2M
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-MC-YEL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5OHxpbWFnZS9qcGVnfGFEWXpMMmhpWWk4eE1UQXdNemN5TURrNU1EYzFNQzlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmVFVOZldVVk1Yek13TUhnek1EQXVhbkJufDc0ZmRlNmU4ZTVmNzliYTU3MDk0OWMxY2M1NzhlZDgyY2IyMDZiNTA1MWM3NWQzNTUzMTBlMmNiOGFjMzgyN2M
CONTINENTAL
CONTINENTAL
1-1/8INX50FT MINE CONDUIT YELLOW
CONTINENTAL CONTINENTAL
Description
1-1/8INX50FT MINE CONDUIT YELLOW HOSE ; MINING 50FT/BOX
Mining Hose; 1-1/8" Inside Diameter; 1.58" Outside Diameter; PVC Inner Material; PVC Outer Material; Yellow
Part #
20019075
BDI #
24572389
Details
23.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-8INX50FT-MINE-CONDUIT-YELLOW/p/24572389
Your Price
$ 23.13 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
0.268
EAN
0037256495052
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
PVC
Outer Material
PVC
Color
Yellow
Operating Temperature Range
-40 To 200 Deg F
Typical Use
Electrical Cable Cover in Underground Mining
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral | Flame Resistant
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Mining
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
28
Long Description
Mining Hose; 1-1/8" Inside Diameter; 1.58" Outside Diameter; PVC Inner Material; PVC Outer Material; Yellow
Outside Diameter
1.58 Inch | 40.132 Millimeter
Inside Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

