https://www.bdiexpress.com/medias/INDCTHHOSEXX-FORTRESS-300-YEL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk1OXxpbWFnZS9qcGVnfGFHRmtMMmhsTVM4eE1UQXdNemN5TmpJNU9URTJOaTlKVGtSRFZFaElUMU5GV0ZoZlJrOVNWRkpGVTFOZk16QXdYMWxGVEY4ek1EQjRNekF3TG1wd1p3fGE3NWE0MzZlMjFiNTU0NTIxMTgxNDZhODBlYzZlZmQwZjQxODNmZDEyOGI1Y2NkNjBiYTFkYWNhYWM5MzNjMDM
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FORTRESS-300-YEL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk1OXxpbWFnZS9qcGVnfGFHRmtMMmhsTVM4eE1UQXdNemN5TmpJNU9URTJOaTlKVGtSRFZFaElUMU5GV0ZoZlJrOVNWRkpGVTFOZk16QXdYMWxGVEY4ek1EQjRNekF3TG1wd1p3fGE3NWE0MzZlMjFiNTU0NTIxMTgxNDZhODBlYzZlZmQwZjQxODNmZDEyOGI1Y2NkNjBiYTFkYWNhYWM5MzNjMDM
CONTINENTAL
CONTINENTAL
1/2 FORTRESS 300 MICROBAN YELLOW
CONTINENTAL CONTINENTAL
Description
FORTRESS 300 MICROBAN 1/2IN YEL ; MULTIPURPOSE HOSE
Food Washdown Hose; 1/2" Inside Diameter; 0.9" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Yellow; 300 PSI | 20.7 Bar Operating Pressure
Part #
1/2 FORTRESS 300 MICROBAN YELLOW
BDI #
21577853
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2-FORTRESS-300-MICROBAN-YELLOW/p/21577853
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Food Washdown
Inner Material
Nitrile
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-20 To 210 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Food Processing Plant | Dairy | Packing House | Bottling Plant
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food Washdown
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.29
Long Description
Food Washdown Hose; 1/2" Inside Diameter; 0.9" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Yellow; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.9 Inch | 22.86 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

