https://www.bdiexpress.com/medias/INDCTHHOSEXX-FORTRESS-3000-YEL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIwMHxpbWFnZS9qcGVnfGFEYzNMMmc0WVM4eE1UQXdNemMxTVRBM01UYzNOQzlKVGtSRFZFaElUMU5GV0ZoZlJrOVNWRkpGVTFOZk16QXdNRjlaUlV4Zk16QXdlRE13TUM1cWNHY3xiNWZmOWNiNTVlY2IzYjk1YTBhZTZkZjkxZTcxOTBhYzY4NDUwM2QyNjRkOGFiZWFlYjMzY2Q5Y2JkNjIyMjky
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FORTRESS-3000-YEL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIwMHxpbWFnZS9qcGVnfGFEYzNMMmc0WVM4eE1UQXdNemMxTVRBM01UYzNOQzlKVGtSRFZFaElUMU5GV0ZoZlJrOVNWRkpGVTFOZk16QXdNRjlaUlV4Zk16QXdlRE13TUM1cWNHY3xiNWZmOWNiNTVlY2IzYjk1YTBhZTZkZjkxZTcxOTBhYzY4NDUwM2QyNjRkOGFiZWFlYjMzY2Q5Y2JkNjIyMjky
CONTINENTAL
CONTINENTAL
1/2IN FORTRESS 3000 YELLOW
CONTINENTAL CONTINENTAL
Description
1/2IN FORTRESS 3000 YELLOW HOSE ; SBR 500FT/REL
Food Washdown Hose; 1/2" Inside Diameter; 0.82" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Yellow; 3000 PSI | 206.8 Bar Operating Pressure
Part #
20141423
BDI #
423550
Details
15.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2IN-FORTRESS-3000-YELLOW/p/423550
Your Price
$ 15.34 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142015
Weight / Kilogram
0.151
EAN
0037256246692
Product Group - BDI
F02192
Type of Hose
Food Washdown
Inner Material
Nitrile
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-20 To 250 Deg F
Operating Pressure
3000 PSI | 206.8 Bar
Typical Use
Washing Machine
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food Washdown
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.32
Long Description
Food Washdown Hose; 1/2" Inside Diameter; 0.82" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Yellow; 3000 PSI | 206.8 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.82 Inch | 20.828 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

