1/2IN HIPER BLUE 200 https://www.bdiexpress.com/medias/INDCTHHOSEXX-HIPER-BLU-BORG-TAP-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMxMHxpbWFnZS9qcGVnfGFHUmtMMmhrWVM4eE1UQXdNemN5TmpRNU5UYzNOQzlKVGtSRFZFaElUMU5GV0ZoZlNFbFFSVkpmUWt4VlgwSlBVa2RmVkVGUVh6TXdNSGd6TURBdWFuQm58MWRmZDM5ZThjZjhhOWY4Mjc3MGNkMWE4YjcyMWNkNmJjNDJkMjdjOGRmZjFhZWJjZjBiMDdmMjNlM2ZkMmRjNA
423234 Hoses 

CONTINENTAL CONTINENTAL

1/2IN HIPER BLUE 200

Description

1/2IN HIPER BLUE 200 CHEM HOSE ; BLUE 100FT/REL

Chemical Hose; 1/2" Inside Diameter; 0.97" Outside Diameter; FEP Inner Material; EPDM Outer Material; Blue; 200 PSI | 13.8 Bar Operating Pressure

Part #

20018637

BDI #
423234

Details

10065.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10,065.00 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.184
EAN
0037256122835
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
FEP
Outer Material
EPDM
Color
Blue
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Broad Spectrum of Fluid and Material
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With Bright Orange Spiral Transfer Tape | 29" Hg Vacuum | Bend Radius 3 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
37
Long Description
Chemical Hose; 1/2" Inside Diameter; 0.97" Outside Diameter; FEP Inner Material; EPDM Outer Material; Blue; 200 PSI | 13.8 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.97 Inch | 24.638 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh