Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1/2IN PLANT MASTER XTREME 315 RED https://www.bdiexpress.com/medias/INDGATHOSEXX-PLNT-MSTR-XTRM-250315-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI2OHxpbWFnZS9qcGVnfGFEUXlMMmd4WWk4eE1EUXdPVFU1TlRJd056Y3hNQzlKVGtSSFFWUklUMU5GV0ZoZlVFeE9WRjlOVTFSU1gxaFVVazFmTWpVd016RTFYek13TUhnek1EQXVhbkJufDZlNzcyMmVhNWY1M2VlZmJkMTE0OTdlZDZmZDBiMTBhOTBiNTBlMzc5MDRiNzYxOGFlMGMyMmRjYmRhNjU0Zjk
27402771 Hoses 

GATES GATES

1/2IN PLANT MASTER XTREME 315 RED

Description

1/2X50 PLANT XTREME 315 ; AIR AND MULTIPURPOSE HOSE

Multi Purpose Hose; 1/2" Inside Diameter; 0.88" Outside Diameter; Nitrile Inner Material; Modified Nitrile; Red; 315 PSI | 21.7 Bar Operating Pressure

Part #

3205-0535

BDI #
27402771

Details

9.86 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9.86 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.11
EAN
0770075824251
Product Group - BDI
F02192
Type of Hose
Air and Multi-Purpose
Inner Material
Nitrile
Outer Material
Nitrile
Color
Red
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
315 PSI | 21.7 Bar
Typical Use
Mining | Air Drill | Construction | Poultry Plant | Severe Service
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
4" Minimum Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
3917.22.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32050535
Weight / LBS
12
Long Description
Multi Purpose Hose; 1/2" Inside Diameter; 0.88" Outside Diameter; Nitrile Inner Material; Modified Nitrile; Red; 315 PSI | 21.7 Bar Operating Pressure
Outside Diameter
0.88 Inch | 22.352 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh