

GATES
GATES
1/2IN POWERCLEAN 4000 GRAY 300FT/REEL
GATES GATES
Description
4657 2427 ; 1/2 4000PSI POWERCLN 4000
Hose, Hot and Cold Water; 1/2" ID; 0.86" OD; Nitrile Inner Material; Nitrile Outer Material; Gray; 4000 PSI - 276 Bar Operating Pressure
Part #
4657-2427
BDI #
18201711
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2IN-POWERCLEAN-4000-GRAY-300FT-REEL/p/18201711
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0
EAN
0072053488098
Product Group - BDI
F02192
Type of Hose
Hot and Cold Water
Inner Material
Nitrile
Outer Material
Nitrile
Color
Gray
Operating Temperature Range
-40 Deg F To 250 Deg F
Operating Pressure
4000 PSI | 276 Bar
Typical Use
Pressure Wash
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
30 Inch HG Vacuum Rating | Bend Radius 3.5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hot and Cold Water
Manufacturer URL
https://www.gates.com
Weight / LBS
126
Long Description
Hose, Hot and Cold Water; 1/2" ID; 0.86" OD; Nitrile Inner Material; Nitrile Outer Material; Gray; 4000 PSI - 276 Bar Operating Pressure
Outside Diameter
0.86 Inch | 21.8 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh