

CONTINENTAL
CONTINENTAL
1/2IN PROSPECTOR AIR 300
CONTINENTAL CONTINENTAL
Description
1/2IN PROSPECTOR AIR 300 HOSE ; AIR 50FT/BOX
Multipurpose Hose; 1/2" Inside Diameter; 0.89" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Yellow; 300 PSI | 20.7 Bar Operating Pressure
Part #
20070687
BDI #
423023
Details
234.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2IN-PROSPECTOR-AIR-300/p/423023
Your Price
$ 234.50 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.125
EAN
0037256217050
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
EPDM
Outer Material
EPDM
Color
Yellow
Operating Temperature Range
-40 To 220 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Mining | Construction | Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Braid | Limited Oil Resistance
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.24
Long Description
Multipurpose Hose; 1/2" Inside Diameter; 0.89" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Yellow; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
0.89 Inch | 22.606 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh