https://www.bdiexpress.com/medias/INDCTHHOSEXX-PLIOVIC-FG-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUxN3xpbWFnZS9qcGVnfGFHTTFMMmcyWWk4eE1UQXdNemMwTXpnek1EQTBOaTlKVGtSRFZFaElUMU5GV0ZoZlVFeEpUMVpKUTE5R1IxOURURkpmTXpBd2VETXdNQzVxY0djfDg0MDMxYWRmOGRkZGFkZDhkN2M0NGE3ZmM4NGE3OWRkODdiZDY3ZTUxZTNiYWQ1OTI2ODRjMjg2MWI1OTY4MDg
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PLIOVIC-FG-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUxN3xpbWFnZS9qcGVnfGFHTTFMMmcyWWk4eE1UQXdNemMwTXpnek1EQTBOaTlKVGtSRFZFaElUMU5GV0ZoZlVFeEpUMVpKUTE5R1IxOURURkpmTXpBd2VETXdNQzVxY0djfDg0MDMxYWRmOGRkZGFkZDhkN2M0NGE3ZmM4NGE3OWRkODdiZDY3ZTUxZTNiYWQ1OTI2ODRjMjg2MWI1OTY4MDg
CONTINENTAL
CONTINENTAL
1/2INX300FT PLIOVIC FG
CONTINENTAL CONTINENTAL
Description
1/2INX300FT PLIOVIC FG FOOD HOSE ; BEVERAGE SYNTHETIC YARN 300FT/REL
Food and Beverage; 1/2" Inside Diameter; 3/4" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 200 PSI - 14 Bar Operating Pressure
Part #
20129602
BDI #
423505
Details
2.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2INX300FT-PLIOVIC-FG/p/423505
Your Price
$ 2.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.06
EAN
0037256126864
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-10 To 158 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Air Actuated Equipment | Computer Component | Pharmaceutical and Cosmetic Industry | Textile Mill
Price Unit
PACK
Package Quantity
300FT
Order in Multiples of
PACK
Minimum Order Quantity
1 PACK OF 300 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Food and Beverage
Weight / LBS
36
Long Description
Food and Beverage; 1/2" Inside Diameter; 3/4" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 200 PSI - 14 Bar Operating Pressure
Outside Diameter
0.75 Inch | 19.05 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

