https://www.bdiexpress.com/medias/INDGATHOSEXX-PM-XTRM-501AR-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUwOXxpbWFnZS9qcGVnfGFHRXpMMmcyTVM4eE1ESTNPVE0xTlRRME9UTTNOQzlKVGtSSFFWUklUMU5GV0ZoZlVFMWZXRlJTVFY4MU1ERkJVbDlaVEZkZk16QXdlRE13TUM1cWNHY3w1ODEwMThlZTFiOTEwNDNmOTc4YmZkNDkxZTFhOWYzYjcyZGM0ODQ2NzY4MGE5NzkzYjViOWVhMmEyYjAzNGMy
https://www.bdiexpress.com/medias/INDGATHOSEXX-PM-XTRM-501AR-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUwOXxpbWFnZS9qcGVnfGFHRXpMMmcyTVM4eE1ESTNPVE0xTlRRME9UTTNOQzlKVGtSSFFWUklUMU5GV0ZoZlVFMWZXRlJTVFY4MU1ERkJVbDlaVEZkZk16QXdlRE13TUM1cWNHY3w1ODEwMThlZTFiOTEwNDNmOTc4YmZkNDkxZTFhOWYzYjcyZGM0ODQ2NzY4MGE5NzkzYjViOWVhMmEyYjAzNGMy
GATES
GATES
1/2INX500FT TERMINATOR 501 AR YEL
GATES GATES
Description
1/2" X 500' REEL AIR AND MP HOSE ; 500FT/REL
Multi Purpose Hose; Air and Multi-Purpose; 1/2" Inside Diameter; 0.89" Outside Diameter; Nitrile Inner Material; Carboxylated Nitrile Outer Material; Yellow; 501 PSI | 35 Bar Operating Pressure
Part #
3202-0311
BDI #
20542125
Details
7.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2INX500FT-TERMINATOR-501-AR-YEL/p/20542125
Your Price
$ 7.68 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.12
EAN
0770075452607
Product Group - BDI
F02192
Type of Hose
Air and Multi-Purpose
Inner Material
Nitrile
Outer Material
Carboxylated Nitrile
Color
Yellow
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
501 PSI | 35 Bar
Typical Use
Mining | Air Drill | Construction | Poultry Plant | Severe Service
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
Bend Radius 5 Inch | Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.22.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32020311
Weight / LBS
134
Long Description
Multi Purpose Hose; Air and Multi-Purpose; 1/2" Inside Diameter; 0.89" Outside Diameter; Nitrile Inner Material; Carboxylated Nitrile Outer Material; Yellow; 501 PSI | 35 Bar Operating Pressure
Outside Diameter
0.89 Inch | 22.606 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

