CONTINENTAL
CONTINENTAL
1/2INX750FT PLIOVIC GS YELLOW
CONTINENTAL CONTINENTAL
Description
1/2IN PLIOVIC GS YELLOW 300WP HOSE ; NON-RETURNABLE GP SYN YARN 750FT/REEL
Air and Multipurpose; 1/2" Inside Diameter; 0.78" Outside Diameter; PVC Inner Material; PVC Outer Material; Yellow; 300 PSI - 21 Bar Operating Pressure
Part #
1/2INX750FT PLIOVIC GS YELLOW
BDI #
422833
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2INX750FT-PLIOVIC-GS-YELLOW/p/422833
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.073
EAN
0037256233012
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Yellow
Operating Temperature Range
-10 To 158 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Agricultural Hand Sprayer | Construction | Industrial
Price Unit
REEL
Package Quantity
750FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 750 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
112.5
Long Description
Air and Multipurpose; 1/2" Inside Diameter; 0.78" Outside Diameter; PVC Inner Material; PVC Outer Material; Yellow; 300 PSI - 21 Bar Operating Pressure
Outside Diameter
0.78 Inch | 19.812 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh