https://www.bdiexpress.com/medias/INDGATHOSEXX-PM-XTRM-300AR-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIyOHxpbWFnZS9qcGVnfGFHSXlMMmd3WWk4eE1ESTNPVE0xTkRNek5USTJNaTlKVGtSSFFWUklUMU5GV0ZoZlVFMWZXRlJTVFY4ek1EQkJVbDlTUlVSZk16QXdlRE13TUM1cWNHY3wwYTIwY2MwZDAwNTMwMDllODgwY2QyNWE0MGQwNGQzYjY4NmNmOTNhMDZjYzUxYmM2YWY2ODEzNmIyMTA1YmI4
https://www.bdiexpress.com/medias/INDGATHOSEXX-PM-XTRM-300AR-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIyOHxpbWFnZS9qcGVnfGFHSXlMMmd3WWk4eE1ESTNPVE0xTkRNek5USTJNaTlKVGtSSFFWUklUMU5GV0ZoZlVFMWZXRlJTVFY4ek1EQkJVbDlTUlVSZk16QXdlRE13TUM1cWNHY3wwYTIwY2MwZDAwNTMwMDllODgwY2QyNWE0MGQwNGQzYjY4NmNmOTNhMDZjYzUxYmM2YWY2ODEzNmIyMTA1YmI4
GATES
GATES
1/2INXREEL XTREME 300 AR RED
GATES GATES
Description
1/2" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Multi Purpose Hose; Air and Multi-Purpose; 1/2" Inside Diameter; 0.84" Outside Diameter; Nitrile Inner Material; Carboxylated Nitrile Outer Material; Red; 300 PSI | 21 Bar Operating Pressure
Part #
3205-0403
BDI #
20542103
Details
4.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2INXREEL-XTREME-300-AR-RED/p/20542103
Your Price
$ 4.76 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.1
EAN
0770075514411
Product Group - BDI
F02192
Type of Hose
Air and Multi-Purpose
Inner Material
Nitrile
Outer Material
Carboxylated Nitrile
Color
Red
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Gasoline | kerosene | Fuel Oil Transfer
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
Bend Radius 4 Inch | Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.22.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32050403
Weight / LBS
110
Long Description
Multi Purpose Hose; Air and Multi-Purpose; 1/2" Inside Diameter; 0.84" Outside Diameter; Nitrile Inner Material; Carboxylated Nitrile Outer Material; Red; 300 PSI | 21 Bar Operating Pressure
Outside Diameter
0.84 Inch | 21.336 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

